Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Three Phase Motor, 1 1/2 HP, 184 Frame, 230/460V AC Voltage, 860 Nameplate RPM
Mfr # X32P4B
Zoro # G7732679
product price: $1,304.99
/ea
Free Shipping & Returns
$1,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, UL Listed
- Frame 184
- Motor Service Factor 1
- Motor Design 3-Phase
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # X32P4B
- Zoro # G7732679
- UPC # 786382119195
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15 1/2 in |
Shaft Length | 2 3/4 in |
Length Less Shaft | 12 13/16 in |
Shaft Dia. | 1 1/8 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 860, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 6.1/3.0 A, 184 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Adapter Seal Nut NPT, 86233 (FF91494-6S)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 355 Inch Long x 3 Ribs - 3/5V3550 (3R5V3550)
- SMC Speed Exhaust Control Valve, 12mm, 3/8 In (ASV510F-03-12S)
- ZORO SELECT Ground Joint Coupling Spud, 1 In, 450 F (CAM-GFS-4G)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1DC)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 575V AC Voltage, 1,170 Nameplate RPM (00152ET3H182T-W22)
- U.S. Motors 3-Phase AC Motors