Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Pool Pump Motor, 20 HP, 256HP Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM
Mfr # CNT20P1DE
Zoro # G6164585
product price: $2,948.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,948.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 20
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
- Frame 256HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CNT20P1DE
- Zoro # G6164585
- UPC # 786382108298
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Item | Pool and Spa Pump Motor |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
HP | 20 |
RPM Range | 3,001-3,600 |
Voltage | 208-230/460V AC |
Frame | 256HP |
Motor Thermal Protection | None |
Motor Service Factor | 1.15 |
Motor Application | Pump |
Motor Design | 3-Phase |
Nameplate RPM | 3,600 |
Motor Frame Material | Steel |
Motor Shaft Design | Solid |
Standards | CSA Certified, UL Listed |
Phase | Three |
Max. Ambient Temp. | 40 Degrees C |
Ins. Class | F |
Hz | 60/50 |
Full Load Amps | 53.0-46.0/23.1 |
NEMA Design | B |
Voltage @ 50Hz | 208-230/460V |
Usable @ 208V | Yes |
Weight | 405 lb |
Regreasable Bearings | Regreasable Bearings |
Description
Pool and Spa Pump Motor, Frame 256HP, Hz 60/50, Full Load Amps 53.0-46.0/23.1, HP 20, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Design 3-Phase, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Parallel Shaft Gearmotors, 90V (108712.00)
- LUBRIPLATE 35 Soluble Oil, 5 Gal Pail, General Purpose, Water Soluble Cutting Fluid (L0576-060)
- BESTORQ Aftermarket HUTCHINSON DIVISION B52 Replacement Belt, B52 (B52)
- MASTER PNEUMATIC REGULATOR (R11M-1AL15)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE30-12-326T, GP, TEFC, Rigid, 3 PH, 326T, 37.4 FLA (PEWWE30-12-326T)
- U.S. Motors General Purpose AC Motors