Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 75 HP, 365HP Frame, 380V AC Voltage, 1,785/1,475 Nameplate RPM
Mfr # CNT75P2FG
Zoro # G6164567
product price: $9,684.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$9,684.99
Free 30-Day Returns
Key Features
- Nameplate RPM 1,785/1,475
- CC Number CC030A
- Standards CSA Certified, ENERGY cURus
- Overall Length 34 in
- Motor Shaft Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CNT75P2FG
- Zoro # G6164567
- UPC # 786382108441
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 34 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 29 1/2 in |
Shaft Length | 3 in |
Body Dia. | 18.4 in |
Description
Pump Motor, Body Dia. 18.4 in, CC Number CC030A, Duty Cycle Continuous, Frame 365HP, Hz 50 Hz, Full Load Amps 104.0, HP 75, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 29 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Corro-Duty Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Refrigerated Dryer Maint Kit, 3JR56 (HITFMK2)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-100-41)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-7/16 Bore Dia., 18 # of Teeth (50BS18H X 1 7/16)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1770 Nameplate RPM (286TTFCD6026)
- U.S. Motors General Purpose AC Motors