Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 75 HP, 365HP Frame, 380V AC, 460V AC Voltage, 3,570/2,955 Nameplate RPM
Mfr # CNT75P1FG
Zoro # G6164497
product price: $10,390.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$10,390.99
Free 30-Day Returns
Key Features
- Standards CSA Certified, ENERGY cURus
- Nominal Efficiency 93.6 %
- Motor Application Pump
- RPM Range 3,001-3,600
- Nameplate RPM 3,570/2,955
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CNT75P1FG
- Zoro # G6164497
- UPC # 786382108434
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 29 1/2 in |
Overall Length | 34 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 3 in |
Body Dia. | 18.4 in |
Description
Pump Motor, Body Dia. 18.4 in, CC Number CC030A, Duty Cycle Continuous, Frame 365HP, Hz 60/50, Full Load Amps 83.0, HP 75, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 29 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 96.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Corro-Duty Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A32 V Belt, 34 in Outside Length, 1/2 in Top Width, 1 Ribs (A32)
- LEESON DC Permanent Magnet Motor, 3/4 HP, 90VDC (098009.00)
- USDI ZnBearing, 5/8"ID, 1-1/2"OD, 1.606", Flng OD (WF4048-2RS)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Blue (IGBL05030-25-G)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1DFC)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,505 Nameplate RPM (2NKY1)
- U.S. Motors General Purpose AC Motors