Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 75 HP, 365 Frame, 230/460V AC Voltage, 1,780 Nameplate RPM
Mfr # HO75P2BLG
Zoro # G7725572
product price: $7,642.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$7,642.99
Free 30-Day Returns
Key Features
- Body Dia. 16.5 in
- Voltage 230/460V AC
- No. of Speeds 1
- Motor Mounting Position Vertical
- Nameplate RPM 1,780
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO75P2BLG
- Zoro # G7725572
- UPC # 786382107666
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 16.5 in |
Overall Length | 21 11/16 in |
Length Less Shaft | 31 3/16 in |
Bolt Circle Dia. | 11/16 in |
Height | 36 5/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 365, Hz 60 Hz, Full Load Amps 174.0/87.0, Height 36 5/16 in, HP 75, Ins. Class F, Length Less Shaft 31 3/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 200.0/100.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit, Fits Enerpac (RSM50K)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (80BS13H X 1 1/4)
- ARROW PNEUMATICS Reclassifier/Muffler, 1/2" (RQM40-4F)
- DYNABRADE Muffler Body (57066)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- BALDOR-RELIANCE A 7.5 HP HP, 213T Frame, 230/460V Voltage, 1770 Nameplate RPM (EM3710T-BG)
- U.S. Motors 3-Phase AC Motors