Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 75 HP, 364TS Frame, 230V AC, 460V AC Voltage, 3,560 Nameplate RPM
Mfr # D75V1BS
Zoro # G0407609
product price: $5,584.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,584.99
Free 30-Day Returns
Key Features
- Phase Three
- HP 75
- Motor Sub Application Blowers, Fans, Pumps
- Shaft Dia. 1 7/8 in
- Nameplate RPM 3,560
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D75V1BS
- Zoro # G0407609
- UPC # 786382020996
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Overall Length | 28 1/2 in |
Shaft Length | 3 3/4 in |
Length Less Shaft | 24 3/4 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 3,560, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 170.0/85.0 A, 364TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12)
- SPEEDAIRE Needle Driver (TTRB44204K45G)
- GATES Hose Fit Hydr 4G-6Mj 1/4In (G251650406)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 3Spd, 115V, Motor, Em8906 (8906)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- BALDOR-RELIANCE 1.5hp 1760rpm 3ph 184 Motor (EM3606)
- U.S. Motors General Purpose AC Motors