Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 7 1/2 HP, 254 Frame, 230/46V Voltage, 1,180 Nameplate RPM
Mfr # HO7P3BLF
Zoro # G7732520
product price: $3,414.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,414.99
Free 30-Day Returns
Key Features
- Motor Service Factor 1.15
- Full Load Amps 19.9/10.0
- Length Less Shaft 23 3/8 in
- Motor Thermal Protection None
- Max. Ambient Temp. 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO7P3BLF
- Zoro # G7732520
- UPC # 786382113872
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 23 3/8 in |
Bolt Circle Dia. | 7/16 in |
Body Dia. | 12 in |
Overall Length | 14 in |
Height | 26 3/4 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 12 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 254, Hz 60 Hz, Full Load Amps 19.9/10.0, Height 26 3/4 in, HP 7 1/2, Ins. Class F, Length Less Shaft 23 3/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 22.4/11.2, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter Regulator, 3/8"NPT (AW20-N02-Z-D)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN251)
- BESTORQ Kevlar V-Belt / B100LG, 5L1030K (5L1030K)
- DAYTON Speed Reducer, Indirect Drive, 11:1 (2Z310)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- U.S. MOTORS US Motors, ODP, 3 HP, 3-Phase, 1770 RPM Motor, D3P2D (D3P2D)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- WEG 00156ES1B56C-S, 1.5 HP, 3600 RPM, TEFC, 56C FRAME, 115/208-230 VOLTS (00156ES1B56C-S)
- U.S. Motors General Purpose AC Motors