Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 7 1/2 HP, 213VP Frame, 230/460V AC Voltage, 1,760 Nameplate RPM
Mfr # NO7P2BE
Zoro # G6164612
product price: $2,775.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,775.99
Free 30-Day Returns
Key Features
- Motor Mounting Position Vertical
- Shaft Dia. 1 1/8 in
- Frame 213VP
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # NO7P2BE
- Zoro # G6164612
- UPC # 786382113698
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Length Less Shaft | 19 1/16 in |
Overall Length | 21 13/16 in |
Shaft Length | 2 3/4 in |
Bolt Circle Dia. | 9 1/8 in |
Body Dia. | 11.1 in |
Description
Pump Motor, Body Dia. 11.1 in, Bolt Circle Dia. 9 1/8 in, CC Number CC030A, Duty Cycle Continuous, Frame 213VP, Hz 60 Hz, Full Load Amps 18.6/9.3, HP 7 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 19 1/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 21.2/10.6, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1-1/2" Bore Round Double Acting Air Cylinder 6" Stroke (1.50DSR06.00)
- DIXON Wilkerson Compact Lubricator, 1/2", Clear (L16-04A)
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/208-230V, 56C (056C17F5955)
- BUNTING BEARINGS Sleeve Bearing, 1/2" I.D., 1" O.D., 1-1/2"L (EBCB081612)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- U.S. MOTORS Motor, 1Hp, 1140Rpm, 208-230/460, Oao, 56Z (1818H)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. Motors General Purpose AC Motors