Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 7 1/2 HP, 213T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM
Mfr # HD7V2B
Zoro # G7732292
product price: $777.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$777.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- CC Number CC030A
- Length Less Shaft 16 1/4 in
- Motor Sub Application Blowers, Fans, Pumps
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD7V2B
- Zoro # G7732292
- UPC # 786382123185
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 16 1/4 in |
Shaft Length | 3 3/8 in |
Overall Length | 19 5/8 in |
Shaft Dia. | 1 3/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 19.1/9.6 A, 213T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X05X05)
- BVA HYDRAULICS Treadle Air Pump, 122 Cu In Usable Oil, 10 (PA2000)
- VIAIR Leader Hose, 3/8" SS, Check Valve, 3/8 (92791)
- MARTIN SPROCKET & GEAR Spk Roller B, 120B9 (120B9)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- ROTOM DWM56T8O15506A 56Z 3PH 1HP 850RPM 5/8IN 575V-AC AC MOTOR (M5-T2539)
- U.S. Motors General Purpose AC Motors