Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 7 1/2 HP, 184JMZ Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM
Mfr # EEQK750
Zoro # G7729571
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Rigid Base
- Full Load Amps 20.4-18.2/9.1
- NEMA Design B
- Length Less Shaft 11 7/8 in
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EEQK750
- Zoro # G7729571
- UPC # 786382097080
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 11 7/8 in |
Shaft Length | 4 1/4 in |
Overall Length | 16 1/8 in |
Body Dia. | 8.5 in |
Shaft Dia. | 1 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 24 mo |
Height | 8 1/2 in |
Description
Pump Motor, Body Dia. 8.5 in, Bolt Circle Dia. 5 7/8 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 184JMZ, Hz 60 Hz, Full Load Amps 20.4-18.2/9.1, Height 8 1/2 in, HP 7 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 11 7/8 in, Manufacturers Warranty Length 24 mo, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 24.0-21.0/10.5, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6300DDUC3, 6300 Series Single Row Deep Groove Ball Bearing (6300DDUC3)
- MILTON INDUSTRIES 1/4" NPT Air Regulator (1113)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 9/16-18 JIC (1AA6FJ4)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 90 Inch Long x 4 Ribs (4R3VX900)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U15P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 3Spd, 115V, Motor, Em8906 (8906)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- DAYTON 3-Phase General Purpose Motor, 15 HP, 213/5T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (36VF44)
- U.S. Motors General Purpose AC Motors