Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 60 HP, 404 Frame, 460V AC Voltage, 1,190 Nameplate RPM
Mfr # HO60P3SLGX
Zoro # G7728348
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$12,259.99
Free 30-Day Returns
Key Features
- Motor Mounting Position Vertical
- Phase Three
- Motor Service Factor 1.15
- Full Load Amps 70.0
- HP 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HO60P3SLGX
- Zoro # G7728348
- UPC # 786382116446
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 11/16 in |
Length Less Shaft | 36 15/16 in |
Overall Length | 24 1/8 in |
Body Dia. | 16.5 in |
Height | 42 9/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 404, Hz 60 Hz, Full Load Amps 70.0, Height 42 9/16 in, HP 60, Ins. Class F, Length Less Shaft 36 15/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 80.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 5VX950 Power-Wedge Cog-Belt (5VX950)
- GAST Repair Kit, Compressor/Vacuum Pump (K575A-WW)
- GATES Bushing, Series 1610, Bore Dia 1.500 In (1610 1.1/2)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (SP-7-F)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1DFC)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH31)
- U.S. Motors 3-Phase AC Motors