Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 60 HP, 364T Frame, 230V AC, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # HD60V2B
Zoro # G7724373
product price: $4,590.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,590.99
Free 30-Day Returns
Key Features
- Voltage 230V AC, 460V AC
- Motor Sub Application Blowers, Fans, Pumps
- Motor Application Definite Purpose
- Motor Shaft Design Keyed
- Inverter Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD60V2B
- Zoro # G7724373
- UPC # 786382124816
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 32 1/4 in |
Length Less Shaft | 26 7/16 in |
Shaft Length | 5 7/8 in |
Shaft Dia. | 2 3/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 137.0/68.0 A, 364T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6534)
- AVEN 4.5 Gal, 1.3HP, Quiet, Oil Free, Twin, Air Compressor. 150 psi, 120 V (SAQ-1413)
- DAYTON Current Relay, 115/230V (211-100-1002)
- MCGILL CF Series, Cam Follower (CF1-1/2S)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS Motor, 3PH, 5HP, 1800,230/460V, ODP (D5PA2A)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- LEESON 1.50Hp Gen Purp Motor, 1Phase, 1800 Rpm, 115/208-230V, 56C Frame, Tefc (110420.00)
- U.S. Motors General Purpose AC Motors