Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 60 HP, 364T Frame, 230V AC, 460V AC Voltage, 1,780 Nameplate RPM
Mfr # D60V2B
Zoro # G0406531
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,872.99
Free 30-Day Returns
Key Features
- Voltage 230V AC, 460V AC
- Nominal Efficiency 95 %
- Hz 60 Hz
- Motor Mounting Type Horizontal Footed
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D60V2B
- Zoro # G0406531
- UPC # 786382020811
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 30 5/8 in |
Shaft Length | 5 15/16 in |
Shaft Dia. | 2 3/8 in |
Length Less Shaft | 24 3/4 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 139.0/69.0 A, 364T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3532M, Tefc, F1, EJMM3610T-G (EJMM3610T-G)
- DIXON TSeries MNPT, 3/8", Ball Coupler 3/8", ST (3TM3)
- MILTON INDUSTRIES HI-Flo V-Style 'A, M, V' 1/4" MN (765)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1152)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2DC)
- U.S. MOTORS Motor, 1Hp, 1140Rpm, 208-230/460, Oao, 56Z (1818H)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- MARATHON 15.0 Kw General Purpose Low Voltage Iec Motor, 3 Phase, 3600 Rpm, R336B (R336B)
- U.S. Motors 3-Phase AC Motors