Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 60 HP, 364HP Frame, 380V AC, 460V AC Voltage, 3,570/2,955 Nameplate RPM
Mfr # CNT60P1FG
Zoro # G6164488
product price: $8,425.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$8,425.99
Free 30-Day Returns
Key Features
- Nameplate RPM 3,570/2,955
- Motor Frame Material Steel
- Nominal Efficiency 93.6 %
- Voltage 380V AC, 460V AC
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CNT60P1FG
- Zoro # G6164488
- UPC # 786382108410
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 29 1/2 in |
Shaft Length | 3 in |
Shaft Dia. | 1 5/8 in |
Overall Length | 34 in |
Body Dia. | 18.4 in |
Description
Pump Motor, Body Dia. 18.4 in, CC Number CC030A, Duty Cycle Continuous, Frame 364HP, Hz 60/50, Full Load Amps 68.0, HP 60, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 29 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 78.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Corro-Duty Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Connector, DIN 436050A, Plug In (3FFZ6)
- PIX Belt, XPB Cogged, 17 x 2800mm LP (XPB2800)
- CLIMAX METAL PRODUCTS C-025-BO Set Screw Collar 3 Pack (C-025-BOX3)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.75 Bore x 18 Stroke - 1 Rod (288606)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,490/2,845 Nameplate RPM (D3P1D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- BALDOR-RELIANCE Baldor-Reliance Motor RM3112A, .75HP, 1725RPM, 3PH, 60HZ, 56H, 3420M, OPEN, F1 (RM3112A)
- U.S. Motors General Purpose AC Motors