Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 60 HP, 364 Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO60P2SLG
Zoro # G7727882
product price: $7,008.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$7,008.99
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 40 Degrees C
- Nominal Efficiency 95 %
- Motor Design 3-Phase
- Phase Three
- HP 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO60P2SLG
- Zoro # G7727882
- UPC # 786382107659
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 31 3/16 in |
Bolt Circle Dia. | 11/16 in |
Overall Length | 21 11/16 in |
Body Dia. | 16.5 in |
Height | 36 5/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 364, Hz 60 Hz, Full Load Amps 68.0, Height 36 5/16 in, HP 60, Ins. Class F, Length Less Shaft 31 3/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 79.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, C128 (C128)
- MARTIN SPROCKET & GEAR (1610) Spk Roller Double Tb, D50ATB17H (D50ATB17H)
- GATES Truflex V-Belts, 4L410 (4L410)
- DAYTON A101 V-Belt, 103" Outside Length, 1/2" Top Width, 1 Ribs (3GWG9)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, CEM3559T-5, 3 HP, 3450 RPM, 145TC Frame, C-Face Mount, TEFC, 575 Volts (CEM3559T-5)
- U.S. Motors 3-Phase AC Motors