Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 60 HP, 364 Frame, 230/460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO60P2BLG
Zoro # G7724172
product price: $5,642.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$5,642.99
Free 30-Day Returns
Key Features
- Full Load Amps 137.0/68.0
- Body Dia. 16.5 in
- Max. Ambient Temp. 40 Degrees C
- Hz 60 Hz
- Nameplate RPM 1,785
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO60P2BLG
- Zoro # G7724172
- UPC # 786382107642
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 16.5 in |
Bolt Circle Dia. | 11/16 in |
Length Less Shaft | 31 3/16 in |
Overall Length | 21 11/16 in |
Height | 36 5/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 364, Hz 60 Hz, Full Load Amps 137.0/68.0, Height 36 5/16 in, HP 60, Ins. Class F, Length Less Shaft 31 3/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 157.0/79.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST5 (RNAST5)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 1 Bore Dia., 17 # of Teeth (35BS17H X 1)
- OETIKER Oetiker 320-10100022 0.59 in. 2-Ear Clamps (320-10100022)
- RELTON Rapid Tap Metal Cutting Fluid, All-Metal Cutting Fluid & Paste, 1 Gallon (01G-NRT)
- U.S. MOTORS Motor, 1Hp, 1140Rpm, 208-230/460, Oao, 56Z (1818H)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- WEG 3-Phase General Purpose Motor, 15 HP, 284T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (01512ET3E284T-W22)
- U.S. Motors General Purpose AC Motors