Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 60 HP, 326TS Frame, 230V AC, 460V AC Voltage, 3,560 Nameplate RPM
Mfr # D60V1BS
Zoro # G0406699
product price: $3,715.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,715.99
Free 30-Day Returns
Key Features
- Shaft Length 3 3/4 in
- Motor Shaft Design Keyed
- Motor Mounting Position Horizontal
- Shaft Dia. 1 7/8 in
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D60V1BS
- Zoro # G0406699
- UPC # 786382020804
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/4 in |
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 22 in |
Overall Length | 25 3/4 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 3,560, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 135.0/67.0 A, 326TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 60" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B57)
- NTN Tapered Roller Bearing Assy., 4T-33205 (33205)
- DAYTON Capacitor-Start Aeration Fan Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 3,450 Nameplate RPM (4K055)
- QA1 Male Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- BROOK CROMPTON 2-DA56-E 3PH 3/4HP 1700RPM 17MM 575V-AC AC MOTOR (5425204WA-00)
- U.S. Motors General Purpose AC Motors