Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 500 HP, 5008 Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO500V2SLHX
Zoro # G7727009
product price: $55,066.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$55,066.99
Free 30-Day Returns
Key Features
- Bolt Circle Dia. 11/16 in
- HP 500
- No. of Speeds 1
- Ins. Class F
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO500V2SLHX
- Zoro # G7727009
- UPC # 786382107840
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 11/16 in |
Overall Length | 34 1/2 in |
Body Dia. | 20 in |
Length Less Shaft | 57 1/16 in |
Height | 63 7/8 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 20 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 5008, Hz 60 Hz, Full Load Amps 541.0, Height 63 7/8 in, HP 500, Ins. Class F, Inverter Rated Yes, Length Less Shaft 57 1/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 624.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300201, Return Line, 10 micron, Outside-In (MF0430490)
- TIMKEN TIM-3875, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3875 (3875)
- D&D Timing Belt, 8M, 25 x 3360mm PL, T420 (3360-8M-25)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- SCHNEIDER ELECTRIC Servo motor BSH, Lexium 05, 11.1N.m, 1500rpm, 140mm, keyed shaft, Sincos single turn, without brake, IP65 (BSH1401P31A2A)
- U.S. Motors General Purpose AC Motors