Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 500 HP, 5008 Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO500P2SLHX
Zoro # G7726528
product price: $49,845.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$49,845.99
Free 30-Day Returns
Key Features
- Bolt Circle Dia. 11/16 in
- HP 500
- Motor Enclosure Design Weather Protected Type I
- Nameplate RPM 1,785
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO500P2SLHX
- Zoro # G7726528
- UPC # 786382108052
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 11/16 in |
Body Dia. | 20 in |
Overall Length | 34 1/2 in |
Length Less Shaft | 57 1/16 in |
Height | 63 7/8 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 20 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 5008, Hz 60 Hz, Full Load Amps 541.0, Height 63 7/8 in, HP 500, Ins. Class F, Length Less Shaft 57 1/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 624.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 316 SS (MSP-6E-ST)
- CARLISLE AP24 Super Blue Ribbon V-Belt (AP24)
- THERMOID 3/4" ID x 10 ft NBR Gasoline Pump Hose 200 PSI BK (22762481101)
- GATES PowerGrip GT3 Belts - 2M and 3M, 180-3MGT-06 (180-3MGT-06)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U32P2DC)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. Motors 3-Phase AC Motors