Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 50 HP, 365 Frame, 230/460V AC Voltage, 1,190 Nameplate RPM
Mfr # HO50P3BLGX
Zoro # G7725170
product price: $12,059.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,059.99
Free 30-Day Returns
Key Features
- Length Less Shaft 31 3/16 in
- Frame 365
- Ins. Class F
- Nameplate RPM 1,190
- Bolt Circle Dia. 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO50P3BLGX
- Zoro # G7725170
- UPC # 786382118693
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 31 3/16 in |
Bolt Circle Dia. | 11/16 in |
Overall Length | 21 11/16 in |
Body Dia. | 16.5 in |
Height | 36 5/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 365, Hz 60 Hz, Full Load Amps 129.0/64.0, Height 36 5/16 in, HP 50, Ins. Class F, Length Less Shaft 31 3/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 146.0/73.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-075-Z Two-Piece Clamping Collar (2C-075-Z)
- HERCULES Corrosion Inhibitor, 32 oz (35297)
- CAMOZZI Right Angle Flow Control, 5/32 " OD X 1/8" NPT (GSCU 53-02)
- NORD NEMA C-face Motor, 1.0 HP (SK80LP/4-56C CUS TW)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3538, .5HP, 1735RPM, 3PH, 60HZ, 56C, 3513M, TEFC, F1 (VEM3538)
- U.S. Motors 3-Phase AC Motors