Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 50 HP, 326TS Frame, 230V AC, 460V AC Voltage, 3,560 Nameplate RPM
Mfr # HD50V1BS
Zoro # G7732493
product price: $3,706.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,706.99
Free 30-Day Returns
Key Features
- Hz 60 Hz
- Phase Three
- Ins. Class F
- Motor Mounting Position Horizontal
- Motor Service Factor 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD50V1BS
- Zoro # G7732493
- UPC # 786382123741
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/4 in |
Overall Length | 28 5/8 in |
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 24 7/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 3,560, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 112.0/56.0 A, 326TS Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 815K12 Micro V Belt, 81.5 in Pitch Length, 1.68 in Top Width, 12 Ribs (815K12)
- SKF Angular Contact Bearing, 80mm, O.D. 170mm (7316 BECBY)
- DONALDSON Breather, Hydraulic, P562523 (P562523)
- SMC Nylon Tubing, OD 12mm, ID 9mm, 20m, Blue (T1209BU-20)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U32P2DC)
- U.S. MOTORS Motor, 3PH, 5HP, 1800,230/460V, ODP (D5PA2A)
- MARATHON MOTORS Motor, General App, 3 Phase, 1 1/2 HP (H885L)
- U.S. Motors 3-Phase AC Motors