Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 50 HP, 326T Frame, 230V AC, 460V AC Voltage, 1,780 Nameplate RPM
Mfr # HD50V2B
Zoro # G7724120
product price: $3,172.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,172.99
Free 30-Day Returns
Key Features
- Full Load Amps 112.0/56.0 A
- Inverter Rated Yes
- Motor Shaft Rotation CW/CCW
- Phase Three
- Motor Enclosure Design Totally Enclosed Fan-Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD50V2B
- Zoro # G7724120
- UPC # 786382123758
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 30 1/8 in |
Shaft Length | 5 1/4 in |
Length Less Shaft | 24 7/8 in |
Shaft Dia. | 2 1/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 112.0/56.0 A, 326T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QB-1/8-3/8-U (QB-1/8-3/8-U)
- GATES PowerGrip HTD Belts, 800-5M-15 (800-5M-15)
- INA Needle Brg, Drawn Cup, Bore 30mm, OD 37mm (HK3012-A)
- CLIMAX METAL PRODUCTS C-075-BO Set Screw Collar 3 Pack (C-075-BOX3)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- MARATHON MOTORS Marathon Motors, G581, 056T17F5321, 1/2-1/3HP, 1800RPM, 208-230/460V, 3PH, 56C FR, TEFC (G581)
- U.S. Motors 3-Phase AC Motors