Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 50 HP, 326HP Frame, 380V AC, 460V AC Voltage, 1,780/1,465 Nameplate RPM
Mfr # CNT50P2FG
Zoro # G6164515
product price: $5,508.99
/ea
Free Shipping & Returns
$5,508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 28 in
- Full Load Amps 56.0
- Motor Mounting Position Vertical
- HP 50
- Standards CSA Certified, ENERGY cURus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CNT50P2FG
- Zoro # G6164515
- UPC # 786382108366
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 28 in |
Overall Length | 32 1/2 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 3 in |
Body Dia. | 16.8 in |
Description
Pump Motor, Body Dia. 16.8 in, CC Number CC030A, Duty Cycle Continuous, Frame 326HP, Hz 60/50, Full Load Amps 56.0, HP 50, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 28 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 65.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Corro-Duty Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Lubricant, Brown, 12 Oz., Aerosol Spray (1038946)
- GREENLEE Wrench, Combo Ratchet 13/16 (0354-20)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V74 (2B5V74)
- BLACK BULL Retractable Air Hose Reel with Auto Rewind, 100 Ft. (AHAR100)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,490/2,845 Nameplate RPM (D3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- BALDOR-RELIANCE Motor, 1/4 HP, 1725 rpm, 3-Phase (M3454)
- U.S. Motors General Purpose AC Motors