Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 50 HP, 326 Frame, 575V AC Voltage, 1,785 Nameplate RPM
Mfr # HO50V2GLG
Zoro # G7726193
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,125.99
Free 30-Day Returns
Key Features
- Body Dia. 16.5 in
- Length Less Shaft 28 1/4 in
- Motor Service Factor 1.15
- Motor Application Pump
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HO50V2GLG
- Zoro # G7726193
- UPC # 786382103989
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 16.5 in |
Length Less Shaft | 28 1/4 in |
Bolt Circle Dia. | 11/16 in |
Overall Length | 21 11/16 in |
Height | 33 5/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 326, Hz 60 Hz, Full Load Amps 47.0, Height 33 5/16 in, HP 50, Ins. Class F, Inverter Rated Yes, Length Less Shaft 28 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 54.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting And Cap Kit, SAE, 100 PC (3APF4)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4,304 SS (30E577)
- WILKERSON Air Regulator, 1/4 In. NPT, 12 cfm, 300 psi (SR1-02-KAS0)
- CARLISLE 425-5M-15 Synchro-Cog HT Synchronous Belt (425-5M-15)
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D (D2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- LEESON 2Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tefc (116744.00)
- U.S. Motors 3-Phase AC Motors