Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 50 HP, 324 Frame, 230/460V AC Voltage, 3,565 Nameplate RPM
Mfr # HO50P1BLF
Zoro # G7732819
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,679.99
Free 30-Day Returns
Key Features
- HP 50
- Motor Mounting Position Vertical
- Overall Length 21 11/16 in
- Voltage 230/460V AC
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HO50P1BLF
- Zoro # G7732819
- UPC # 786382117153
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 21 11/16 in |
Body Dia. | 12 in |
Length Less Shaft | 28 1/4 in |
Bolt Circle Dia. | 7/16 in |
Height | 33 5/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 12 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 324, Hz 60 Hz, Full Load Amps 116.0/58.0, Height 33 5/16 in, HP 50, Ins. Class F, Length Less Shaft 28 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 133.0/67.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 6mm, TubexTube (KQ2L06-00A)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z443)
- RULAND Shaft Collar, Clamp, 2Pc, 55mm, Steel (MSP-55-F)
- BANJO 5/8" Barbed x 3/4" MNPT Adapter (HB075-058)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 3Spd, 115V, Motor, Em8906 (8906)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- WEG 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (00112ET3E56C-S)
- U.S. Motors 3-Phase AC Motors