Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 450 HP, 449 Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO450V2SLH
Zoro # G7726412
product price: $43,549.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$43,549.99
Free 30-Day Returns
Key Features
- Body Dia. 20 in
- Motor Enclosure Design Weather Protected Type I
- Phase Three
- HP 450
- Motor Mounting Position Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO450V2SLH
- Zoro # G7726412
- UPC # 786382079895
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 20 in |
Length Less Shaft | 49 13/16 in |
Overall Length | 32 9/16 in |
Bolt Circle Dia. | 11/16 in |
Height | 56 9/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 20 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 449, Hz 60 Hz, Full Load Amps 486.0, Height 56 9/16 in, HP 450, Ins. Class F, Inverter Rated Yes, Length Less Shaft 49 13/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 565.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-1/8-10 (QSL-1/8-10)
- PARKER Air Pressure Regulator, Pipe Size 3/8" (06R213AC)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z304)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 1 in x 1-11-1/2 Nominal, Quick-Connect x Female N (W8F8-B)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- U.S. MOTORS US Motors Unimount® TEFC, 5 HP, 3-Phase, 1760 RPM Motor, U5P2D (U5P2D)
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 3600 Rpm, GT1312A (GT1312A)
- U.S. Motors 3-Phase AC Motors