Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 450 HP, 449 Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO450P2SLHX
Zoro # G7726482
product price: $39,791.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$39,791.99
Free 30-Day Returns
Key Features
- HP 450
- RPM Range 1,701-1,800
- Length Less Shaft 49 13/16 in
- Nominal Efficiency 96.2 %
- Full Load Amps 488.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO450P2SLHX
- Zoro # G7726482
- UPC # 786382108045
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 49 13/16 in |
Bolt Circle Dia. | 11/16 in |
Overall Length | 32 9/16 in |
Body Dia. | 20 in |
Height | 56 9/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 20 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 449, Hz 60 Hz, Full Load Amps 488.0, Height 56 9/16 in, HP 450, Ins. Class F, Length Less Shaft 49 13/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 566.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Simplex Packing Kit R51 (54548)
- MAIN FILTER Hydraulic Filter, replaces PARKER 820P212, Pressure Line, 10 micron, Outside-In (MF0509307)
- TRITAN Insert Ball Brng, SB, 3/4in dia, Setscrew (SB204-12)
- DAYTON Run Capacitor, 40 MFD, 440V, Oval (2MDZ6)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- U.S. MOTORS Motor, 1/3Hp, 1075Rpm, 208/230V, Em1861 (1861)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- GE Ultra 284T 3Ph 25Hp 1775rpm 1-7/8In 460V-Ac Ac Motor (5KS284SAA208A)
- U.S. Motors 3-Phase AC Motors