Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 400 HP, 449 Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO400V2SLHX
Zoro # G7726911
product price: $43,966.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$43,966.99
Free 30-Day Returns
Key Features
- RPM Range 1,701-1,800
- Max. Ambient Temp. 40 Degrees C
- Overall Length 32 9/16 in
- Motor Service Factor 1.15
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO400V2SLHX
- Zoro # G7726911
- UPC # 786382107826
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 32 9/16 in |
Body Dia. | 20 in |
Bolt Circle Dia. | 11/16 in |
Length Less Shaft | 49 13/16 in |
Height | 56 9/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 20 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 449, Hz 60 Hz, Full Load Amps 433.0, Height 56 9/16 in, HP 400, Ins. Class F, Inverter Rated Yes, Length Less Shaft 49 13/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 504.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MONARCH 8111 MOTOR (8111 MOTOR)
- DAYTON Motor Run Capacitor, 30 MFD, 370V, Round (2MEC9)
- VULCAN HART Knob, Thermostat (00-944801)
- TIMKEN TIM-3382, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3382 (3382)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U15P2DC)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF60)
- U.S. Motors General Purpose AC Motors