Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 400 HP, 449 Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO400V2SLH
Zoro # G7726309
product price: $38,131.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$38,131.99
Free 30-Day Returns
Key Features
- Motor Service Factor 1.15
- Nominal Efficiency 96.2 %
- Inverter Rated Yes
- Hz 60 Hz
- Motor Mounting Position Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO400V2SLH
- Zoro # G7726309
- UPC # 786382065379
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 32 9/16 in |
Length Less Shaft | 49 13/16 in |
Body Dia. | 20 in |
Bolt Circle Dia. | 11/16 in |
Height | 56 9/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 20 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 449, Hz 60 Hz, Full Load Amps 433.0, Height 56 9/16 in, HP 400, Ins. Class F, Inverter Rated Yes, Length Less Shaft 49 13/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 503.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Spin-on Filter, 10 micron, Cellulose (50AT110CBPCN20H)
- PARKER Colorflow Needle Valve, Steel, 3/4-14, 25 GPM (N1200S)
- CHIEF Sectional Control Valves Accessory 3500 PSI, 3/4" NPT (223051)
- GLOBAL G2SC-200-B Two-Piece Clamping Collar (G2SC-200-B)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- U.S. MOTORS 3-Phase Metric Motor, 1 HP, 143 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (D1P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM (D15P2D)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3157TA)
- U.S. Motors General Purpose AC Motors