Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 40 HP, 324VP Frame, 230/460V AC Voltage, 1,780 Nameplate RPM
Mfr # NO40P2BG
Zoro # G6164533
product price: $4,877.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,877.99
Free 30-Day Returns
Key Features
- Motor Application Pump
- Motor Design 3-Phase
- Motor Thermal Protection None
- Ins. Class F
- Overall Length 29 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # NO40P2BG
- Zoro # G6164533
- UPC # 786382113520
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 29 7/16 in |
Shaft Length | 4 1/2 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 24 15/16 in |
Body Dia. | 18.3 in |
Bolt Circle Dia. | 14 3/4 in |
Height | 20 15/16 in |
Description
Pump Motor, Body Dia. 18.3 in, Bolt Circle Dia. 14 3/4 in, CC Number CC030A, Duty Cycle Continuous, Frame 324VP, Hz 60 Hz, Full Load Amps 90.0/45.0, Height 20 15/16 in, HP 40, Ins. Class F, Length Less Shaft 24 15/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 104.0/52.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 45mm Bore (6209ZZC3/L627)
- CAMOZZI #P6520 53-02, Male Elbow Swivel, 5/32" OD X 1/8" NPT (P6520 53-02)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- CENTURY Split-Phase Belt Drive Motor, 3/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (OS2074)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM (D15P2D)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1155 Nameplate RPM (EM3582T)
- U.S. Motors General Purpose AC Motors