Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 40 HP, 324T Frame, 230V AC, 460V AC Voltage, 1,790 Nameplate RPM
Mfr # H40T2B
Zoro # G0405369
product price: $3,437.99
/ea
Free Shipping & Returns
$3,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, UL Listed
- Overall Length 30 11/16 in
- Weight 600 lb
- Phase Three
- HP 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # H40T2B
- Zoro # G0405369
- UPC # 786382099671
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 30 11/16 in |
Shaft Dia. | 2 1/8 in |
Shaft Length | 5 1/4 in |
Length Less Shaft | 25 7/16 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 1,790, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 101.0/51.0 A, 324T Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class H, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SB75-0A125)
- ZORO SELECT QD Bushing, Series SDS, Bore 3/4 In (SDS34)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (1/4 X 1/8 PTR-SS)
- BESTORQ 8M Timing Belts, 864-8M-25 (864-8M-25)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS Motor, 3PH, 5HP, 1800,230/460V, ODP (D5PA2A)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3665T)
- U.S. Motors 3-Phase AC Motors