Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 40 HP, 324 Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO40P2SLG
Zoro # G7726281
product price: $4,802.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,802.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Voltage 460V AC
- Motor Application Pump
- Length Less Shaft 28 1/4 in
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO40P2SLG
- Zoro # G7726281
- UPC # 786382107765
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 28 1/4 in |
Bolt Circle Dia. | 11/16 in |
Body Dia. | 16.5 in |
Overall Length | 21 11/16 in |
Height | 33 5/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 324, Hz 60 Hz, Full Load Amps 49.0, Height 33 5/16 in, HP 40, Ins. Class F, Length Less Shaft 28 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 55.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 7/B195 Banded V-Belt, 198" Outside Length, 4-5/8" Top Width, 7 Ribs (7/B195)
- MIDWEST FASTENER #10 x 1/2" x 1/16" Nylon Plastic Flange Bearings 25PK (66431)
- RHINO 2.09 Min. Inside Dia. 2.25 Max Inside Dia. Rhino HT Nylon Sleeving (RS-209HT)
- LUBRIPLATE Vac. Pump Oil Lt, 4/1 Gal, Iso-46 Fluid For Vacuum Pumps (L0944-057)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (05036ET3E326TS-W22)
- U.S. Motors General Purpose AC Motors