Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 40 HP, 324 Frame, 230/460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO40V2BLG
Zoro # G7725362
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,363.99
Free 30-Day Returns
Key Features
- Motor Application Pump
- Overall Length 21 11/16 in
- Motor Thermal Protection None
- Motor Service Factor 1.15
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HO40V2BLG
- Zoro # G7725362
- UPC # 786382100278
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 21 11/16 in |
Length Less Shaft | 28 1/4 in |
Bolt Circle Dia. | 11/16 in |
Body Dia. | 16.5 in |
Height | 33 5/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 324, Hz 60 Hz, Full Load Amps 97.0/49.0, Height 33 5/16 in, HP 40, Ins. Class F, Inverter Rated Yes, Length Less Shaft 28 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 111.0/55.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Ball Bearings 31-52mm (6002ZZ)
- FOSTER Plug, Female 1/4"x1/8"FPT (FP251F)
- GEARWRENCH 3/8" Drive Universal Joint (80549)
- SUPCO MultiPlus V Belt, A100 (A100)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U1P2DC)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (M3464)
- U.S. Motors General Purpose AC Motors