Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 40 HP, 324 Frame, 230/460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO40V2BLF
Zoro # G7725082
product price: $5,363.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,363.99
Free 30-Day Returns
Key Features
- Nameplate RPM 1,785
- Motor Mounting Position Vertical
- Hz 60 Hz
- Max. Ambient Temp. 40 Degrees C
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO40V2BLF
- Zoro # G7725082
- UPC # 786382032241
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 12 in |
Overall Length | 21 11/16 in |
Length Less Shaft | 28 1/4 in |
Bolt Circle Dia. | 7/16 in |
Height | 33 5/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 12 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 324, Hz 60 Hz, Full Load Amps 97.0/49.0, Height 33 5/16 in, HP 40, Ins. Class F, Inverter Rated Yes, Length Less Shaft 28 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 111.0/55.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Link, A-2 Attachment (C2060HA2RL)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (GH300-10MF-G)
- PARKER Coil Kit, 22MM 3 Pin, 120 VAC, Viking (P2FCB453)
- GATES PowerGrip Timing Belts, 210L100 (210L100)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS US Motors, ODP, 3 HP, 3-Phase, 1770 RPM Motor, D3P2D (D3P2D)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- MARATHON MOTORS Marathon Motors, K004A, 1 HP, 1800RPM, 208-230/460V, 3PH, 56 FR, DP (K004A)
- U.S. Motors 3-Phase AC Motors