Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 40 HP, 324 Frame, 230/460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO40P2BLG
Zoro # G7724839
product price: $4,568.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,568.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Weather Protected Type I
- Bolt Circle Dia. 11/16 in
- Length Less Shaft 28 1/4 in
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO40P2BLG
- Zoro # G7724839
- UPC # 786382107758
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 11/16 in |
Length Less Shaft | 28 1/4 in |
Body Dia. | 16.5 in |
Overall Length | 21 11/16 in |
Height | 33 5/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 324, Hz 60 Hz, Full Load Amps 97.0/49.0, Height 33 5/16 in, HP 40, Ins. Class F, Length Less Shaft 28 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 111.0/55.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B74 Wrapped V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (B74)
- MAXIM Hyd Cylinder, 3 In Bore, 18 In Stroke (288-340)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/4 (82650-04)
- TRI-FLOW Superior Lubricant, Aerosol Can, 6 Oz. (TF200050)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- LEESON 3-Phase General Purpose Motors, 3/4 HP, 143TC Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (120097.00)
- U.S. Motors 3-Phase AC Motors