Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 40 HP, 286TS Frame, 230V AC, 460V AC Voltage, 3,545 Nameplate RPM
Mfr # D40V1BS
Zoro # G0405472
product price: $2,840.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,840.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Frame 286TS
- CC Number CC030A
- Motor Application Definite Purpose
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D40V1BS
- Zoro # G0405472
- UPC # 786382019983
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 19 3/4 in |
Shaft Dia. | 1 5/8 in |
Overall Length | 23 in |
Shaft Length | 3 1/4 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 3,545, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 90.0/45.0 A, 286TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Stretch Spout Lid, w/0.5 In Out, Dk Green (100303)
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 24Teeth, RH, KWY, SS (HS824R)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS210)
- DAYTON 5L960 V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (5L960)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143TC-W22)
- U.S. Motors 3-Phase AC Motors