Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 300 HP, 447 Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO300V2SLH
Zoro # G7726668
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$34,037.99
Free 30-Day Returns
Key Features
- Motor Application Pump
- Phase Three
- Bolt Circle Dia. 11/16 in
- Ins. Class F
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HO300V2SLH
- Zoro # G7726668
- UPC # 786382065355
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 11/16 in |
Overall Length | 27 1/2 in |
Body Dia. | 20 in |
Length Less Shaft | 49 3/4 in |
Height | 55 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 20 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 447, Hz 60 Hz, Full Load Amps 338.0, Height 55 in, HP 300, Ins. Class F, Inverter Rated Yes, Length Less Shaft 49 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 392.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SEMI DEEP 10MM UNIV. 3/8 DR. (1010UMSD)
- ORS Ball Bearing, 40mm Bore, 80mm, Shielded (6208 ZZ C3 G93)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 156 cfm (F35332-310)
- BSC PREFERRED Belt, SPB, 17 x 2850mm LP (SPB2850)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- U.S. MOTORS Motor, 3PH, 5HP, 1800,230/460V, ODP (D5PA2A)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- MARATHON 2 Hp General Purpose Motor, 3 Phase, 3600 Rpm, E2106 (E2106)
- U.S. Motors 3-Phase AC Motors