Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 300 HP, 447 Frame, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # HO300P2SLHX
Zoro # G7726464
product price: $30,011.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$30,011.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Length Less Shaft 49 3/4 in
- Motor Enclosure Design Weather Protected Type I
- RPM Range 1,701-1,800
- Overall Length 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO300P2SLHX
- Zoro # G7726464
- UPC # 786382108014
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 49 3/4 in |
Overall Length | 27 1/2 in |
Body Dia. | 20 in |
Bolt Circle Dia. | 11/16 in |
Height | 55 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 20 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 447, Hz 60 Hz, Full Load Amps 340.0, Height 55 in, HP 300, Ins. Class F, Length Less Shaft 49 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 392.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Hose Clamp Ss No.20 Ss Scrw (HCRSS20)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor, 1HP, 8Gal (CAT-8010A)
- IDEAL Anti-Oxidant, 4 oz Squeeze Bottle (30-026)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (38X58X8 CRW1 V)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. Motors 3-Phase AC Motors