Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 30 HP, 326T Frame, 230V AC, 460V AC Voltage, 1,185 Nameplate RPM
Mfr # D30V3B
Zoro # G0395830
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,575.99
Free 30-Day Returns
Key Features
- Frame 326T
- Standards CSA Certified, ENERGY cURus
- HP 30
- NEMA Design B
- Voltage 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D30V3B
- Zoro # G0395830
- UPC # 786382018788
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 5 1/4 in |
Shaft Dia. | 2 1/8 in |
Length Less Shaft | 22 in |
Overall Length | 27 1/4 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 70.0/35.0 A, 326T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS Alum-a-Lub Lubricating Cleaner-9.4oz Metal, Tools, Locks. (025-42)
- LDI INDUSTRIES Brush, Shank, 5/8 In (SB102-2)
- VICKERS Hydraulic Valve, 4 Way, 110-120VAC (02-110359)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, AK104X5/8 (AK104X5/8)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- U.S. MOTORS Motor, 3PH, 5HP, 1800,230/460V, ODP (D5PA2A)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (36VF53)
- U.S. Motors General Purpose AC Motors