Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 30 HP, 326 Frame, 230/460V AC Voltage, 1,185 Nameplate RPM
Mfr # HO30P3BLG
Zoro # G7724629
product price: $6,477.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,477.99
Free 30-Day Returns
Key Features
- Frame 326
- Nameplate RPM 1,185
- Motor Design 3-Phase
- Max. Ambient Temp. 40 Degrees C
- Full Load Amps 70.0/35.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO30P3BLG
- Zoro # G7724629
- UPC # 786382116637
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 21 11/16 in |
Length Less Shaft | 28 1/4 in |
Body Dia. | 16.5 in |
Bolt Circle Dia. | 11/16 in |
Height | 33 5/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 326, Hz 60 Hz, Full Load Amps 70.0/35.0, Height 33 5/16 in, HP 30, Ins. Class F, Length Less Shaft 28 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 80.0/40.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 4L260 V Belt, 26 in Outside Length, 1/2 in Top Width, 1 Ribs (4L260)
- GATES PowerGrip Timing Belts, 460XL037 (460XL037)
- WEG WEG - 00336ET3ER145TC-W22, 3 HP, 3600 RPM, TEFC, 145TC FRAME, 230/460 VOLTS (00336ET3ER145TC-W22)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (60BS16H X 1 1/8)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5T Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM (36VF31)
- U.S. Motors 3-Phase AC Motors