Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 30 HP, 286VPZ Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # NO30P2BE
Zoro # G6164445
product price: $4,694.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,694.99
Free 30-Day Returns
Key Features
- Length Less Shaft 21 3/4 in
- Standards CSA Certified, cURus
- HP 30
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Nameplate RPM 1,775
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # NO30P2BE
- Zoro # G6164445
- UPC # 786382113513
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 21 3/4 in |
Overall Length | 26 1/4 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 4 1/2 in |
Body Dia. | 14 in |
Bolt Circle Dia. | 9 1/8 in |
Description
Pump Motor, Body Dia. 14 in, Bolt Circle Dia. 9 1/8 in, CC Number CC030A, Duty Cycle Continuous, Frame 286VPZ, Hz 60 Hz, Full Load Amps 70.0/35.0, HP 30, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 21 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 81.0/40.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-35AS)
- D&D 1357mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1357)
- PARKER Hydraulic Hose Adapter, 0.56" L, 7200 psi (1/8 HP-SS)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 8oz.Refill (45008T)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- U.S. MOTORS Motor, 3PH, 5HP, 1800,230/460V, ODP (D5PA2A)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS US Motors, ODP, 3 HP, 3-Phase, 1770 RPM Motor, D3P2D (D3P2D)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR6058)
- U.S. Motors General Purpose AC Motors