Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 30 HP, 286TS Frame, 230V AC, 460V AC Voltage, 3,560 Nameplate RPM
Mfr # HD30V1BS
Zoro # G7725161
product price: $2,252.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,252.99
Free 30-Day Returns
Key Features
- Motor Sub Application Blowers, Fans, Pumps
- Motor Mounting Type Horizontal Footed
- Motor Bearings Ball
- Motor Shaft Rotation CW/CCW
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD30V1BS
- Zoro # G7725161
- UPC # 786382121105
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 22 7/8 in |
Overall Length | 26 1/8 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 3 1/4 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 3,560, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 69.0/35.0 A, 286TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Hose+Fittings Lp 9/16F5' (F276148)
- BOSTON GEAR RackGear, 20PA, 10DP, Steel, 6ft long (L2010-6)
- EATON Standard I/O Card, 2 Relay Output (NC/NO) (OPTA2)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male Brass Hex Nipple (FA616)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (D1P2AHC)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1DFC)
- GE 56 3PH 1/2HP 1140RPM 5/8IN 208-230/460V-AC AC MOTOR (5K49MN6079)
- U.S. Motors General Purpose AC Motors