Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 30 HP, 286T Frame, 230V AC, 460V AC Voltage, 1,780 Nameplate RPM
Mfr # H30T2B
Zoro # G0404264
product price: $2,927.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,927.99
Free 30-Day Returns
Key Features
- Phase Three
- Motor Sub Application Blowers, Fans, Pumps
- CC Number CC030A
- Frame 286T
- Motor Mounting Position Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # H30T2B
- Zoro # G0404264
- UPC # 786382099664
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 27 in |
Length Less Shaft | 22 3/8 in |
Shaft Dia. | 1 7/8 in |
Shaft Length | 4 5/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 75.0/37.0 A, 286T Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class H, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Type (954-0637A)
- BESTORQ Kevlar V-Belt / B81K, 5L840LG (5L840LG)
- SPEEDAIRE Air Cylinder, 4 in Bore, 22 in Stroke, NFPA Double Acting (5VLR3)
- GLOBAL GSCC-037-025 One-Piece Clamping Coupling (GSCC-037-025)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- LEESON 3-Phase Washdown Jet Pump Motor, 2 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119460.00)
- U.S. Motors 3-Phase AC Motors