Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 30 HP, 286 Frame, 575V AC Voltage, 1,770 Nameplate RPM
Mfr # HO30V2GLE
Zoro # G7725581
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,929.99
Free 30-Day Returns
Key Features
- Motor Mounting Position Vertical
- No. of Speeds 1
- Max. Ambient Temp. 40 Degrees C
- Motor Design 3-Phase
- Body Dia. 16.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HO30V2GLE
- Zoro # G7725581
- UPC # 786382103965
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 16.9 in |
Overall Length | 10 in |
Bolt Circle Dia. | 7/16 in |
Length Less Shaft | 24 3/4 in |
Height | 28 1/16 in |
Description
Motor, Bearing Protection Shaft Shields, Body Dia. 16.9 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 286, Hz 60 Hz, Full Load Amps 28.0, Height 28 1/16 in, HP 30, Ins. Class F, Inverter Rated Yes, Length Less Shaft 24 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 32.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve, Pressure Reducing, 8 GPM (PRH081S50)
- BANDO 1651 mm Outside Length, 13 mm Top Width, 1 Ribs (A63)
- BELL & GOSSETT 3/4" FNPT Cast Iron Flo-Control Valve (107034)
- SMC Tube Reel, for 4mm, 6mm Tube Size (TBR-1)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS Motor, 1Hp, 1140Rpm, 208-230/460, Oao, 56Z (1818H)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3661T)
- U.S. Motors General Purpose AC Motors