Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 30 HP, 284TS Frame, 230V AC, 460V AC Voltage, 3,550 Nameplate RPM
Mfr # D30V1BS
Zoro # G0404693
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,598.99
Free 30-Day Returns
Key Features
- HP 30
- Full Load Amps 69.0/34.0 A
- Motor Service Factor 1.15
- Max. Ambient Temp. 104 Degrees F
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D30V1BS
- Zoro # G0404693
- UPC # 786382018764
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Overall Length | 23 in |
Length Less Shaft | 19 3/4 in |
Shaft Length | 3 1/4 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 3,550, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 69.0/34.0 A, 284TS Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series F, Bore 60mm In (F60MM)
- WESTWARD Hose Extension, 18 In (4BY80)
- SKF SKF-6214 2Z, Single Row Ball Brgs, 6214 2Z (6214 2Z)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0004 (G60402-0004)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3D)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- WEG 02518ET3E284TF3-W22, MOTOR 25HP 4P 284T WFF2 (02518ET3E284TF3-W22)
- U.S. Motors General Purpose AC Motors