Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 30 HP, 284 Frame, 230/460V AC Voltage, 3,530 Nameplate RPM
Mfr # HO30P1BLF
Zoro # G7724662
product price: $3,500.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,500.99
Free 30-Day Returns
Key Features
- No. of Speeds 1
- Voltage 230/460V AC
- Ring to Ring Center 8 3/16 in
- Motor Mounting Position Vertical
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO30P1BLF
- Zoro # G7724662
- UPC # 786382113421
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 24 3/4 in |
Bolt Circle Dia. | 7/16 in |
Body Dia. | 16.9 in |
Overall Length | 12 in |
Height | 28 1/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.9 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 284, Hz 60 Hz, Full Load Amps 69.0/35.0, Height 28 1/16 in, HP 30, Ins. Class F, Length Less Shaft 24 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 81.0/40.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Unit Bearing Motor, 9 WO, 115 Volt, Original OEM Motor, Evap Only (SPFBE91)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (A211SS-012-D)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932622Q, Pressure Line, 3 micron (ZX-932622Q)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty FHP V-Belt, 4L Section, 1/2 in W Top, 37.7 in L Outside (4L380R)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS US Motors Unimount® TEFC, 5 HP, 3-Phase, 1760 RPM Motor, U5P2D (U5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- BALDOR-RELIANCE Motor, 3 HP, 3450 rpm, 3-Phase (VEM3559T)
- U.S. Motors 3-Phase AC Motors