Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 250 HP, 445T Frame, 460V AC Voltage, 1,780 Nameplate RPM
Mfr # D250V2C
Zoro # G0394604
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$13,406.99
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 104 Degrees F
- Voltage 460V AC
- Motor Sub Application Blowers, Fans, Pumps
- NEMA Design B
- Inverter Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D250V2C
- Zoro # G0394604
- UPC # 786382017743
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 39 13/16 in |
Shaft Dia. | 3 3/8 in |
Length Less Shaft | 31 5/16 in |
Shaft Length | 8 1/2 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 250 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 460V AC, Full Load Amps 280.0 A, 445T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century DL1056, Direct Drive Blower Motor - 1075 RPM 115 Volts (DL1056)
- ZORO SELECT V-Belt, A54 (51EU03)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel to Male JIC Branch Tee (6603X06X06X06)
- ELESA Oil level sight glass, HE.35 (HE.)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U15P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (31LH36)
- U.S. Motors 3-Phase AC Motors