Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 25 HP, 284T Frame, 230V AC, 460V AC Voltage, 1,785 Nameplate RPM
Mfr # H25T2B
Zoro # G0403275
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,159.99
Free 30-Day Returns
Key Features
- Shaft Dia. 1 7/8 in
- Phase Three
- Motor Shaft Design Keyed
- Motor Shaft Rotation CW/CCW
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # H25T2B
- Zoro # G0403275
- UPC # 786382099657
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 22 3/8 in |
Overall Length | 27 in |
Shaft Length | 4 5/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 62.0/31.0 A, 284T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class H, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Tune Up Kit CP7776 (8940172027)
- BRENNAN INDUSTRIES 20 Flange Connector Plate Code 61 (1914-61-20)
- NTN Angular Bearing, 40 Deg, 20mm Bore, 47mm OD (7204BG)
- CAMOZZI Right Angle Flow Control Valve, G1/4 (MCU 706-1/4)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- U.S. MOTORS US Motors, ODP, 3 HP, 3-Phase, 1770 RPM Motor, D3P2D (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- WEG 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02518OT3E284T-W40)
- U.S. Motors 3-Phase AC Motors