Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 25 HP, 284T Frame, 230V AC, 460V AC Voltage, 1,775 Nameplate RPM
Mfr # HD25V2B
Zoro # G7732974
product price: $1,768.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,768.99
Free 30-Day Returns
Key Features
- Motor Bearings Ball
- Nominal Efficiency 93.6 %
- Shaft Dia. 1 7/8 in
- Motor Service Factor 1.15
- Frame 284T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD25V2B
- Zoro # G7732974
- UPC # 786382121112
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Shaft Length | 4 5/8 in |
Overall Length | 27 1/2 in |
Length Less Shaft | 22 7/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 58.0/29.2 A, 284T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Compressor Oil, 5 gal., SAE Grade 30 (84204)
- BUYERS PRODUCTS Hydraulic Motor With 4-Bolt Mount/NPT Threads And 9.7 Cubic Inches Displacement (CM044P)
- KOYO NRB Drawn Cup Full Complement (B36 L125)
- TOMPKINS Hydraulic Fitting-Steel06MP HEX HEAD PLUG (5406-P-06)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH33)
- U.S. Motors 3-Phase AC Motors