Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Motor, 25 HP, 284 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # HO25V2BLG
Zoro # G7732870
product price: $4,613.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,613.99
Free 30-Day Returns
Key Features
- Phase Three
- No. of Speeds 1
- Motor Application Pump
- Hz 60 Hz
- HP 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HO25V2BLG
- Zoro # G7732870
- UPC # 786382108663
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 24 3/4 in |
Overall Length | 16 1/2 in |
Body Dia. | 16.9 in |
Bolt Circle Dia. | 11/16 in |
Height | 28 1/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.9 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 284, Hz 60 Hz, Full Load Amps 58.0/29.2, Height 28 1/16 in, HP 25, Ins. Class F, Inverter Rated Yes, Length Less Shaft 24 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 67.0/34.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Weather Protected Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 88013, RadialDeep Groove Ball Bearing 13 Mm Id X 32 Mm Od X 154 Mm W Double Sealed (88013)
- BOSTITCH Pneumatic Tool Repair Kit, For 4WK99 (ORK6)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, #10-32 (NFL3S)
- STA-LUBE Engine Assembly Lube, 10 Oz (SL3331)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1DFC)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 3Spd, 115V, Motor, Em8906 (8906)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- GREENHECK 1/4HP 1SPD 115V 1140RPM 48Y (311340)
- U.S. Motors 3-Phase AC Motors